Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
126084 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION WEAR GOGGLES
MFG Item Number
126084

126084 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION WEAR GOGGLES

MFG Item Number
126084
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126084
B555 7X10 BLK/YEL CAUTION WEAR GOGGLES

Series Information

Specifications

Specifications
Manufacturer Part Number 126084
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Wear Goggles Face Shield Rubber Gloves And Apron When Handling Acid Or Caustic Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color Yellow
Header Caution
Legend Wear Goggles Face Shield Rubber Gloves And Apron When Handling Acid Or Caustic
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs