Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126149 Brady Signs & Signage, B302 10X14 BLK/RED/WHT DANGER CAUSTIC

MFG Item Number
126149

126149 Brady Signs & Signage, B302 10X14 BLK/RED/WHT DANGER CAUSTIC

MFG Item Number
126149
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126149
B302 10X14 BLK/RED/WHT DANGER CAUSTIC

Series Information

Specifications

Specifications
Manufacturer Part Number 126149
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Caustic In Use Wear Protective Equipment Sign, 10 H x 14 W x 0.006 D, Polyester
Type Warning Signs
Background Color White
Header Danger
Legend Caustic In Use Wear Protective Equipment
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs