Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126216

Brady Signs & Signage

126216

Brady Signs & Signage
B555 10X7 BLK.RED/WHT DANGER EXPLOSION
MFG Item Number
126216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126216
B555 10X7 BLK.RED/WHT DANGER EXPLOSION

Series Information

Specifications

Specifications
Manufacturer Part Number 126216
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Explosion Relief Vent Stay Clear Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Danger
Legend Explosion Relief Vent Stay Clear
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs