Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126220 Brady Signs & Signage, B401 14X10 BLK.RED/WHT DANGER

MFG Item Number
126220

126220 Brady Signs & Signage, B401 14X10 BLK.RED/WHT DANGER

MFG Item Number
126220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126220
B401 14X10 BLK.RED/WHT DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 126220
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Explosion Relief Vent Stay Clear Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color White
Header Danger
Legend Explosion Relief Vent Stay Clear
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs