1264-BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1264-BOX

Eaton Plugs & Receptacles

1264-BOX

Eaton Plugs & Receptacles
Adaptor NEMA TT30 Recp to 5-15/5-20 Plug
MFG Item Number
1264-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
1264-BOX
Adaptor NEMA TT30 Recp to 5-15/5-20 Plug

Series Information

Specifications

Specifications
Manufacturer Part Number 1264-BOX
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton receptacle adapter, Converts receptacle to NEMA 5-15R or 5-20R plug, 30A, 125V, Black, Thermoplastic, Two-pole, Three-wire, TT-30, NEMA TT-30
Type Single Receptacle to Travel Trailer Plug
Current Rating 20 A
Voltage 125 VAC
NEMA Configuration 5-20R
Color Black
Grounding Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs