Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12644

ABB Enclosures

12644

ABB Enclosures
Enclosure, IP55, 4 Module,
MFG Item Number
12644
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
12644
Enclosure, IP55, 4 Module,

Series Information

Specifications

Specifications
Manufacturer Part Number 12644
Manufacturer ABB
Family Series ABB Enclosures
Description Enclosure, IP55, 4 Module, Smoke Window, Lt Grey Housing
Number of Doors 1
Window/Clear Cover Yes
Nominal Height 10 "
Nominal Width 16 "
Nominal Depth 23 "
Comments IP55
Net Weight 0.815 lbs
Gross Weight 1 lb