Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126454 Brady Signs & Signage, B401 10X14 BLK/BLU/WHT NOTICE FOR

MFG Item Number
126454

126454 Brady Signs & Signage, B401 10X14 BLK/BLU/WHT NOTICE FOR

MFG Item Number
126454
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126454
B401 10X14 BLK/BLU/WHT NOTICE FOR

Series Information

Specifications

Specifications
Manufacturer Part Number 126454
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE For Chemical Storage Only No Food Permitted Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color White
Header Notice
Legend For Chemical Storage Only No Food Permitted
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs