1264SCGV
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1264SCGV Eaton's B-Line series Enclosures, Enclosure, 12in.Hx6in.Wx4in.D, N1,
MFG Item Number
1264SCGV

1264SCGV Eaton's B-Line series Enclosures, Enclosure, 12in.Hx6in.Wx4in.D, N1,

MFG Item Number
1264SCGV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1264SCGV
Enclosure, 12in.Hx6in.Wx4in.D, N1,

Series Information

Specifications

Specifications
Manufacturer Part Number 1264SCGV
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure, 12in.Hx6in.Wx4in.D, N1, Galvanized Steel, Lift-off Screw Cover, w/Knockouts, No Inner Panel
Material Steel
Composition Metallic
NEMA Rating NEMA 1
Number of Doors 1
Cover Design Lift-Off
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 12 "
Nominal Width 6 "
Nominal Depth 4 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
1264SC
1264SC
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series
1264SCGVNK
1264SCGVNK
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series
SC061204G
SC061204G
Wiegmann Enclosures, SC Series