Series Information
| Manufacturer Part Number | 126505 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING Be Sure Cylinder Is Properly Supported And Capped. Sign, 7 H x 10 W x 0.06 D, Polystyrene |
| Type | Warning Signs |
| Background Color | Orange |
| Header | Warning |
| Legend | Be Sure Cylinder Is Properly Supported And Capped |
| Material | Polystyrene |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |