Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126554 Brady Signs & Signage, B302 7X10 BLK/ORG WARNING FUMES MAY BE

MFG Item Number
126554

126554 Brady Signs & Signage, B302 7X10 BLK/ORG WARNING FUMES MAY BE

MFG Item Number
126554
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126554
B302 7X10 BLK/ORG WARNING FUMES MAY BE

Series Information

Specifications

Specifications
Manufacturer Part Number 126554
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Fumes May Be Present Sign, 7 H x 10 W x 0.006 D, Polyester
Type Warning Signs
Background Color Orange
Header Warning
Legend Fumes May Be Present
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs