Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126591 Brady Signs & Signage, B555 10X14 BLK/ORG WARNING NON-POTABLE

MFG Item Number
126591

126591 Brady Signs & Signage, B555 10X14 BLK/ORG WARNING NON-POTABLE

MFG Item Number
126591
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126591
B555 10X14 BLK/ORG WARNING NON-POTABLE

Series Information

Specifications

Specifications
Manufacturer Part Number 126591
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Non-Potable The Water Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Warning Signs
Background Color Orange
Header Warning
Legend Non-Potable The Water
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs