Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126634 Brady Signs & Signage, B401 14X10 BLK/ORG BIOHAZARD NO FOOD

MFG Item Number
126634

126634 Brady Signs & Signage, B401 14X10 BLK/ORG BIOHAZARD NO FOOD

MFG Item Number
126634
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126634
B401 14X10 BLK/ORG BIOHAZARD NO FOOD

Series Information

Specifications

Specifications
Manufacturer Part Number 126634
Manufacturer Brady
Family Series Brady Signs & Signage
Description Biohazard No Food Or Drink To Be Stored In This Refrigerator Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color Orange
Legend Biohazard No Food Or Drink To Be Stored In This Refrigerator
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs