Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126643 Brady Signs & Signage, B401 10X7 BLK/ORG BIOHAZARD INFECTIOUS

MFG Item Number
126643

126643 Brady Signs & Signage, B401 10X7 BLK/ORG BIOHAZARD INFECTIOUS

MFG Item Number
126643
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126643
B401 10X7 BLK/ORG BIOHAZARD INFECTIOUS

Series Information

Specifications

Specifications
Manufacturer Part Number 126643
Manufacturer Brady
Family Series Brady Signs & Signage
Description Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __ Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color Orange
Header Biohazard
Legend Infectious Agent___ Entry Requirements __ Contact __ Phone __
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs