Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
126657 Brady Signs & Signage, B555 10X14 BLK/ORG BIOHAZARD UNIVERSAL
MFG Item Number
126657

126657 Brady Signs & Signage, B555 10X14 BLK/ORG BIOHAZARD UNIVERSAL

MFG Item Number
126657
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126657
B555 10X14 BLK/ORG BIOHAZARD UNIVERSAL

Series Information

Specifications

Specifications
Manufacturer Part Number 126657
Manufacturer Brady
Family Series Brady Signs & Signage
Description Biohazard Universal Precautions Must Be Observed Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Warning Signs
Background Color Orange
Header Biohazard
Legend Universal Precautions Must Be Observed
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs