12666-12LR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12666-12LR Eaton's B-Line series Wireway, Reducer, 12in.x6in. to 6in.Sq

MFG Item Number
78205100517

12666-12LR Eaton's B-Line series Wireway, Reducer, 12in.x6in. to 6in.Sq

MFG Item Number
78205100517
Item Number
12666-12LR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
12666-12LR
Reducer, 12in.x6in. to 6in.Sq

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100517
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Reducer, 12in.x6in. to 6in.Sq
Style Reducer
Nominal Height 12 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 3.399 lbs
Alternatives
LJWRB1266
LJWRB1266
Wiegmann Wireway, LJW Series