Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
126690 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION BIOLOGICAL
MFG Item Number
126690

126690 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION BIOLOGICAL

MFG Item Number
126690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126690
B555 7X10 BLK/YEL CAUTION BIOLOGICAL

Series Information

Specifications

Specifications
Manufacturer Part Number 126690
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Biological Hazard Authorized Personnel Only Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color Yellow
Header Caution
Legend Biological Hazard Authorized Personnel Only
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs