1266SCGVNK
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1266SCGVNK Eaton's B-Line series Enclosures, Enclosure, 12in.Hx6in.Wx6in.D, N1,

MFG Item Number
1266SCGVNK

1266SCGVNK Eaton's B-Line series Enclosures, Enclosure, 12in.Hx6in.Wx6in.D, N1,

MFG Item Number
1266SCGVNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1266SCGVNK
Enclosure, 12in.Hx6in.Wx6in.D, N1,

Series Information

Specifications

Specifications
Manufacturer Part Number 1266SCGVNK
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure, 12in.Hx6in.Wx6in.D, N1, Galvanized Steel, Lift-Off Screw cover, w/o Knockouts, no Inner Panel
Material Steel
Composition Metallic
NEMA Rating NEMA 1
Number of Doors 1
Cover Design Lift-Off
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 12 "
Nominal Width 6 "
Nominal Depth 6 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
1266SCGV
1266SCGV
Eaton's B-Line series Enclosures
SC061206GNK
SC061206GNK
Wiegmann Enclosures, SC Series
1266SCNK
1266SCNK
Eaton's B-Line series Enclosures, Type 1 Screw Cover Series