Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126846 Brady Signs & Signage, B555 7X10 BLK/YEL CONSTRUCTION AREA

MFG Item Number
126846

126846 Brady Signs & Signage, B555 7X10 BLK/YEL CONSTRUCTION AREA

MFG Item Number
126846
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126846
B555 7X10 BLK/YEL CONSTRUCTION AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 126846
Manufacturer Brady
Family Series Brady Signs & Signage
Description CONSTRUCTION AREA Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Construction Area
Legend Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs