Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126848 Brady Signs & Signage, B302 7X10 BLK/YEL CONSTRUCTION AREA

MFG Item Number
126848

126848 Brady Signs & Signage, B302 7X10 BLK/YEL CONSTRUCTION AREA

MFG Item Number
126848
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126848
B302 7X10 BLK/YEL CONSTRUCTION AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 126848
Manufacturer Brady
Family Series Brady Signs & Signage
Description CONSTRUCTION AREA Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color Yellow
Header Construction Area
Legend Authorized Personnel Only Hard Hats Required Watch For Falling Material Watch For Moving Equipment
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs