Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126871 Brady Signs & Signage, B401 7X10 BLK/YEL CAUTION CONSTRUCTION

MFG Item Number
126871

126871 Brady Signs & Signage, B401 7X10 BLK/YEL CAUTION CONSTRUCTION

MFG Item Number
126871
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126871
B401 7X10 BLK/YEL CAUTION CONSTRUCTION

Series Information

Specifications

Specifications
Manufacturer Part Number 126871
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Construction In Progress Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Construction In Progress
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs