Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 126873 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Construction In Progress Sign, 10 H x 14 W x 0.035 D, Aluminum |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | Construction In Progress |
| Material | Aluminum |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |