Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
126901 Brady Signs & Signage, B401 7X10 BLK/RED/WHT DANGER HOT PIPES
MFG Item Number
126901

126901 Brady Signs & Signage, B401 7X10 BLK/RED/WHT DANGER HOT PIPES

MFG Item Number
126901
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126901
B401 7X10 BLK/RED/WHT DANGER HOT PIPES

Series Information

Specifications

Specifications
Manufacturer Part Number 126901
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hot Pipes Do Not Touch Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Traffic/Parking Signs
Background Color White
Header Danger
Legend Hot Pipes Do Not Touch
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs