Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
126912 Euchner Miscellaneous, CTP-L1-AP-U-HA-AE-SA-126912
126912 Euchner Miscellaneous, CTP-L1-AP-U-HA-AE-SA-126912
This item cannot be canceled or returned
Description
CTP-L1-AP-U-HA-AE-SA-126912
Specifications
Specifications
| Manufacturer |
Euchner |
| Family Series |
Euchner Miscellaneous |
| Manufacturer Part Number |
126912 |
| Description |
CTP-L1-AP-U-HA-AE-SA-126912 |
| Net Weight |
1.07 lbs |
| Gross Weight |
1.705 lbs |
126912
Euchner Miscellaneous