Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126947 Brady Signs & Signage, B302 10X14 BLK/YEL CAUTION BURIED

MFG Item Number
126947

126947 Brady Signs & Signage, B302 10X14 BLK/YEL CAUTION BURIED

MFG Item Number
126947
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126947
B302 10X14 BLK/YEL CAUTION BURIED

Series Information

Specifications

Specifications
Manufacturer Part Number 126947
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Buried Electric Line Below Sign, 10 H x 14 W x 0.006 D, Polyester
Type Safety Signs
Background Color Yellow
Header Caution
Legend Buried Electric Line Below
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs