Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126960 Brady Signs & Signage, B555 10X7 BLK/YEL CAUTION KEEP

MFG Item Number
126960

126960 Brady Signs & Signage, B555 10X7 BLK/YEL CAUTION KEEP

MFG Item Number
126960
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126960
B555 10X7 BLK/YEL CAUTION KEEP

Series Information

Specifications

Specifications
Manufacturer Part Number 126960
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Keep Electrical Panel Clear For 36 Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend Keep Electrical Panel Clear For 36 Inches
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs