Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126962 Brady Signs & Signage, B302 10X7 BLK/YEL CAUTION KEEP

MFG Item Number
126962

126962 Brady Signs & Signage, B302 10X7 BLK/YEL CAUTION KEEP

MFG Item Number
126962
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126962
B302 10X7 BLK/YEL CAUTION KEEP

Series Information

Specifications

Specifications
Manufacturer Part Number 126962
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Keep Electrical Panel Clear For 36 Sign, 10 H x 7 W x 0.006 D, Polyester
Type Safety Signs
Background Color Yellow
Header Caution
Legend Keep Electrical Panel Clear For 36 Inches
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs