Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126963 Brady Signs & Signage, B555 14X10 BLK/YEL CAUTION KEEP

MFG Item Number
126963

126963 Brady Signs & Signage, B555 14X10 BLK/YEL CAUTION KEEP

MFG Item Number
126963
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126963
B555 14X10 BLK/YEL CAUTION KEEP

Series Information

Specifications

Specifications
Manufacturer Part Number 126963
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Keep Electrical Panel Clear For 36 Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend Keep Electrical Panel Clear For 36 Inches
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs