Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

126967 Brady Signs & Signage, B401 7X10 BLK/YELL CAUTION LOOK UP

MFG Item Number
126967

126967 Brady Signs & Signage, B401 7X10 BLK/YELL CAUTION LOOK UP

MFG Item Number
126967
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
126967
B401 7X10 BLK/YELL CAUTION LOOK UP

Series Information

Specifications

Specifications
Manufacturer Part Number 126967
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Look Up Power Lines Overhead Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Look Up Power Lines Overhead
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs