12700068
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12700068

Werma Audible Signaling Devices

12700068

Werma Audible Signaling Devices
BUZZER, 92 DB, 115 / 230 V
MFG Item Number
12700068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
12700068
BUZZER, 92 DB, 115 / 230 V

Series Information

Specifications

Specifications
Manufacturer Part Number 12700068
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description BUZZER, 92 DB, 115 / 230 V
Voltage 115 VAC, 115 VDC, 230 VAC, 230 VDC
Nominal Voltage 115 VDC, 120 VAC, 240 VAC, 250 VDC
Mounting Base, Tube
Approvals CE, EAC
Comments Continuous Sound/Pulsing Sound
Net Weight 0.1894 lbs
Gross Weight 0.2646 lbs