Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
127068 Brady Signs & Signage, B555 7X10 BLK/ORG WARNING DO NOT ENTER
MFG Item Number
127068

127068 Brady Signs & Signage, B555 7X10 BLK/ORG WARNING DO NOT ENTER

MFG Item Number
127068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127068
B555 7X10 BLK/ORG WARNING DO NOT ENTER

Series Information

Specifications

Specifications
Manufacturer Part Number 127068
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Do Not Enter Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color Orange
Header Warning
Legend Do Not Enter
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs