Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 127069 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING Do Not Enter Sign, 7 H x 10 W x 0.06 D, Polystyrene |
| Type | Security/Admittance Signs |
| Background Color | Orange |
| Header | Warning |
| Legend | Do Not Enter |
| Material | Polystyrene |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |