Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127091 Brady Signs & Signage, B302 10X14 WHT/RED BASEMENT NOT AN

MFG Item Number
127091

127091 Brady Signs & Signage, B302 10X14 WHT/RED BASEMENT NOT AN

MFG Item Number
127091
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127091
B302 10X14 WHT/RED BASEMENT NOT AN

Series Information

Specifications

Specifications
Manufacturer Part Number 127091
Manufacturer Brady
Family Series Brady Signs & Signage
Description Basement Not An Exit Sign, 10 H x 14 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color Red
Legend Basement Not An Exit
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs