Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
127096 Brady Signs & Signage, B401 10X14 BLK/WHT DO NOT BLOCK
127096 Brady Signs & Signage, B401 10X14 BLK/WHT DO NOT BLOCK
This item cannot be canceled or returned
Description
B401 10X14 BLK/WHT DO NOT BLOCK
Specifications
Specifications
| Manufacturer Part Number |
127096 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Do Not Block Doorway Sign, 10 H x 14 W x 0.06 D, Polystyrene |
| Type |
Warning Signs |
| Background Color |
White |
| Legend |
Do Not Block Doorway |
| Material |
Polystyrene |
| Language |
English |
| Height |
14 " |
| Width |
10 " |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.32 lbs |
127096
Brady Signs & Signage