Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127102

Brady Signs & Signage

127102

Brady Signs & Signage
B401 10X14 WHT/RED STORAGE ROOM NOT AN
MFG Item Number
127102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127102
B401 10X14 WHT/RED STORAGE ROOM NOT AN

Series Information

Specifications

Specifications
Manufacturer Part Number 127102
Manufacturer Brady
Family Series Brady Signs & Signage
Description Storage Room Not An Exit Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color Red
Legend Storage Room Not An Exit
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs