Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127104 Brady Signs & Signage, B555 7X10 BLK/RED/WHT WARNING NOT A

MFG Item Number
127104

127104 Brady Signs & Signage, B555 7X10 BLK/RED/WHT WARNING NOT A

MFG Item Number
127104
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127104
B555 7X10 BLK/RED/WHT WARNING NOT A

Series Information

Specifications

Specifications
Manufacturer Part Number 127104
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Not A Fire Exit Sign, 7 H x 10 W x 0.035 D
Type Safety Signs, Warning Signs
Background Color White
Header Warning
Legend Not A Fire Exit
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs