Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127125 Brady Signs & Signage, B555 10X14 RED/WHT AREA FOR RESCUE

MFG Item Number
127125

127125 Brady Signs & Signage, B555 10X14 RED/WHT AREA FOR RESCUE

MFG Item Number
127125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127125
B555 10X14 RED/WHT AREA FOR RESCUE

Series Information

Specifications

Specifications
Manufacturer Part Number 127125
Manufacturer Brady
Family Series Brady Signs & Signage
Description Area For Rescue Assistance Sign, 10 H x 14 W x 0.035 D, Red on White, Aluminum
Type Fire/Emergency Signs
Background Color White
Legend Area For Rescue Assistance
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs