Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127148

Brady Signs & Signage

127148

Brady Signs & Signage
B302 7X10 RED/WHT EMERGENCY EXIT DO
MFG Item Number
127148
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127148
B302 7X10 RED/WHT EMERGENCY EXIT DO

Series Information

Specifications

Specifications
Manufacturer Part Number 127148
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY EXIT Do Not Block Sign, 7 H x 10 W x 0.006 D, Red/White, Polyester
Type Fire/Emergency Signs
Legend Emergency Exit Do Not Block
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs