Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127159 Brady Signs & Signage, B401 10X7 RED/BLK/WHT EMERGENCY

MFG Item Number
127159

127159 Brady Signs & Signage, B401 10X7 RED/BLK/WHT EMERGENCY

MFG Item Number
127159
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127159
B401 10X7 RED/BLK/WHT EMERGENCY

Series Information

Specifications

Specifications
Manufacturer Part Number 127159
Manufacturer Brady
Family Series Brady Signs & Signage
Description Emergency Shelter For Hazardous Weather Conditions Sign, 10 H x 7 W x 0.06 D, Black/Red on White, Polystyrene
Type Fire/Emergency Signs
Background Color White
Legend Emergency Shelter For Hazardous Weather Conditions
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs