Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127164 Brady Signs & Signage, B555 7X10 RED/WHT EMERGENCY EXIT ONLY

MFG Item Number
127164

127164 Brady Signs & Signage, B555 7X10 RED/WHT EMERGENCY EXIT ONLY

MFG Item Number
127164
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127164
B555 7X10 RED/WHT EMERGENCY EXIT ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number 127164
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY EXIT ONLY Security Alarm Will Sound If Door Is Opened Sign, 7 H x 10 W x 0.035 D, Red/White, Aluminum
Type Fire/Emergency Signs
Legend Emergency Exit Only Security Alarm Will Sound If Door Is Opened
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs