Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
127192 Brady Signs & Signage, B401 10X14 RED/WHT FIRE ALARM INSIDE
MFG Item Number
127192

127192 Brady Signs & Signage, B401 10X14 RED/WHT FIRE ALARM INSIDE

MFG Item Number
127192
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127192
B401 10X14 RED/WHT FIRE ALARM INSIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 127192
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Alarm Inside Sign, 10 H x 14 W x 0.06 D, Red on White, Polystyrene
Type Fire/Emergency Signs
Background Color White
Legend Fire Alarm Inside
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs