Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 127211 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Extinguisher Inside Building Sign, 10 H x 14 W x 0.006 D, Red on White, Polyester |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Fire Extinguisher Inside Building |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |