Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
127212 Brady Signs & Signage, B555 7X10 RED/WHT FIRE EQUIPMENT DO
MFG Item Number
127212

127212 Brady Signs & Signage, B555 7X10 RED/WHT FIRE EQUIPMENT DO

MFG Item Number
127212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127212
B555 7X10 RED/WHT FIRE EQUIPMENT DO

Series Information

Specifications

Specifications
Manufacturer Part Number 127212
Manufacturer Brady
Family Series Brady Signs & Signage
Description FIRE EQUIPMENT Do Not Block Sign, 7 H x 10 W x 0.035 D, Red on White, Aluminum
Type Fire/Emergency Signs
Background Color White
Legend Fire Equipment Do Not Block
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs