Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127230 Brady Signs & Signage, B555 7X10 RD/WHT FIRE EXIT DOOR MUST

MFG Item Number
127230

127230 Brady Signs & Signage, B555 7X10 RD/WHT FIRE EXIT DOOR MUST

MFG Item Number
127230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127230
B555 7X10 RD/WHT FIRE EXIT DOOR MUST

Series Information

Specifications

Specifications
Manufacturer Part Number 127230
Manufacturer Brady
Family Series Brady Signs & Signage
Description FIRE EXIT Door Must Be Kept Unlocked During Business Hours Sign, 7 H x 10 W x 0.035 D, Red/White, Aluminum
Type Fire/Emergency Signs
Legend Fire Exit Door Must Be Kept Unlocked During Business Hours
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs