Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127231 Brady Signs & Signage, B401 7X10 RD/WHT FIRE EXIT DOOR MUST

MFG Item Number
127231

127231 Brady Signs & Signage, B401 7X10 RD/WHT FIRE EXIT DOOR MUST

MFG Item Number
127231
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127231
B401 7X10 RD/WHT FIRE EXIT DOOR MUST

Series Information

Specifications

Specifications
Manufacturer Part Number 127231
Manufacturer Brady
Family Series Brady Signs & Signage
Description FIRE EXIT Door Must Be Kept Unlocked During Business Hours Sign, 7 H x 10 W x 0.06 D, Red/White, Polystyrene
Type Fire/Emergency Signs
Legend Fire Exit Door Must Be Kept Unlocked During Business Hours
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs