Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 127232 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | FIRE EXIT Door Must Be Kept Unlocked During Business Hours Sign, 7 H x 10 W x 0.006 D, Red/White, Polyester |
| Type | Fire/Emergency Signs |
| Legend | Fire Exit Door Must Be Kept Unlocked During Business Hours |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.032 lbs |
| Gross Weight | 0.032 lbs |