Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127319 Brady Signs & Signage, B302 10X14 WHT/RD STANDPIPE FOR FIRE

MFG Item Number
127319

127319 Brady Signs & Signage, B302 10X14 WHT/RD STANDPIPE FOR FIRE

MFG Item Number
127319
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127319
B302 10X14 WHT/RD STANDPIPE FOR FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 127319
Manufacturer Brady
Family Series Brady Signs & Signage
Description Standpipe For Fire Department Use Only Sign, 10 H x 14 W x 0.006 D, White on Red, Polyester
Type Fire/Emergency Signs
Background Color Red
Legend Standpipe For Fire Department Use Only
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs