Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127349 Brady Signs & Signage, B302 10X14 BLK/BLU/WHT NOTICE FIRE REG

MFG Item Number
127349

127349 Brady Signs & Signage, B302 10X14 BLK/BLU/WHT NOTICE FIRE REG

MFG Item Number
127349
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127349
B302 10X14 BLK/BLU/WHT NOTICE FIRE REG

Series Information

Specifications

Specifications
Manufacturer Part Number 127349
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Fire Regulations Demand That This Space Be Clear At All Times Sign, 10 H x 14 W x 0.006 D, Black/Blue on White, Polyester
Type Fire/Emergency Signs
Background Color White
Header Notice
Legend Fire Regulations Demand That This Space Be Clear A
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs