Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127375 Brady Signs & Signage, B401 10X7 GRN/WHT PERSONAL EYEWASH

MFG Item Number
127375

127375 Brady Signs & Signage, B401 10X7 GRN/WHT PERSONAL EYEWASH

MFG Item Number
127375
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127375
B401 10X7 GRN/WHT PERSONAL EYEWASH

Series Information

Specifications

Specifications
Manufacturer Part Number 127375
Manufacturer Brady
Family Series Brady Signs & Signage
Description Personal Eyewash Keep Area Clean Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend Personal Eyewash Keep Area Clean
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs