Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

127383 Brady Signs & Signage, B555 14X10 GRN/WHT SHOWER STATION

MFG Item Number
127383

127383 Brady Signs & Signage, B555 14X10 GRN/WHT SHOWER STATION

MFG Item Number
127383
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
127383
B555 14X10 GRN/WHT SHOWER STATION

Series Information

Specifications

Specifications
Manufacturer Part Number 127383
Manufacturer Brady
Family Series Brady Signs & Signage
Description Shower Station Emergency Use Only Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Legend Shower Station Emergency Use Only
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs