1273A-300
Eaton Photoelectric Sensors, 70 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1273A-300 Eaton Photoelectric Sensors, 70 Series, B/U ASSY, With 9 inch CABLE
MFG Item Number
1273A-300

1273A-300 Eaton Photoelectric Sensors, 70 Series, B/U ASSY, With 9 inch CABLE

MFG Item Number
1273A-300
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 70 Series
Item #
1273A-300
B/U ASSY, With 9 inch CABLE

70 Series Information

  • .166~32 ft. Sensing Range
  • 18~130 VAC or 9~18 VDC
  • Complete Modular Sensing System
  • 12 Styles of Sensing Heads
  • 8 Styles of Control Units
The Cutler‑Hammer® 70 Series by Eaton's electrical business offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit, and can be mounted up to 1000 feet away. They are available in thru‑beam, reflex, diffuse reflective, fiber‑optic, curtain‑of‑light, and slot‑style optical modes. Self Contained Control Units are available in 4 circuitry types and work with all sensor heads unless noted. Output devices (required for all but Analog and optional logic modules are contained in a sealed enclosure.

Specifications

Specifications
Manufacturer Part Number 1273A-300
Manufacturer Eaton
Product Series 70
Family Series Eaton Photoelectric Sensors, 70 Series
Description Eaton Photoelectric Sensor Head, Through Beam Detector, Straight, Cable terminated with female spade terminals, 9 ft, PVC
Connection Type Cable
Composition Metallic
Net Weight 0.7 lbs
Gross Weight 0.7 lbs